Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICN1TTP40SC35I
Zoro #
G0340182
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1-11/16"
Height
1-3/16"
Length
9-1/2"
Details
Input Watts
41
Total Harmonic Distortion
Less Than 10%
Amps AC
0.35 to 0.16
Item
Electronic Ballast
Wiring Type
Parallel
Ballast Family
Centium(TM)
Ballast Factor
0.88
Power Factor
Greater than 0.98
Min. Starting Temp.
0 Degrees F
Light Output
Normal
Number of F40BX Lamps
1
Description
Electronic Ballast, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.