One-Hole Compression Lug, 2 AWG Max, 5/16 in Stud, Long Barrel, Aluminum, Pink

  • Mfr # 60117

  • Zoro # G0340277


product price:  $9.79
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Aluminum, Copper
For Stud Size
5/16 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60117
Zoro #
G0340277
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
0.72 in
Barrel Length
Long
Length
2.09 in
Width
0.72 in
Cable Size
2 AWG
Length (Straight Wireway)
2.09 in
For Stranded Copper Wire Size - Maximum
2 AWG
Barrel Outside Diameter
0.51 in
Overall Length
2.06 in
For Stranded Aluminum Wire Size - Maximum
2 AWG
Overall Width
0.72 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
42
Color Code
Pink
Standards
UL Listed
Tongue Style
Standard
Hole Center to End
0.44 in
Peep Hole
No
Plate Material
Tin
Termination Style
Crimp
Maximum Voltage
35 kV AC
Contact Finish
Tin
For Wire Type
Solid, Stranded
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.72 in, For Conductor Material Aluminum, Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.51 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.