Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK

  • Mfr # N01200.050.0150

  • Zoro # G0341017


product price:  $17.19
/pk 25, $0.69/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.050.0150
Zoro #
G0341017
UPC #
190735968918
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.050.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is designed for secure fastening in various industrial applications such as construction, manufacturing, and engineering projects. Made from steel with a zinc-plated finish, it adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The length of this screw is 1-1/2 inches, allowing it to be inserted into materials.
  • Globally Sourced: Procured from international manufacturers to ensure diverse range options in terms of quality and price.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness and resistance properties suitable for various applications.
  • Tensile Strength: The tensile strength of this product is rated at 120,000 psi. This does not guarantee performance in all situations.
  • Thread Direction & Size: This product has a right-hand thread direction which typically tightens clockwise and a thread size of 1/2"-13. Compatibility with other components should be verified by the user.
  • Thread Style & Type: Fully threaded design extends along entire length; Designed to work with pre-drilled holes and materials within specified ranges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.