Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK

  • Mfr # N01200.031.0125

  • Zoro # G0341227


product price:  $17.59
/pk 100, $0.18/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N01200.031.0125
Zoro #
G0341227
UPC #
190735969113
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.031.0125 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw is characterized by its hexagonal-shaped head and requires an external hex drive for installation or removal. Made from steel, this cap screw conforms to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, designed for use in a variety of applications.

  • Dimensional Standards: Conforms to ASME B18.2.1 specifications, designed for consistency in design and function.
  • Drive Type: Requires an External Hex drive tool for application.
  • Fastener Length: Measures 1-1/4 inches from under the head to the end of the screw for secure fastening.
  • Finish: Zinc Plated finish intended for improved durability, corrosion resistance, and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Grade 5 indicating strength, hardness, and resistance properties suitable for industrial applications.
  • Tensile Strength: Rated up to 120,000 psi tensile stress as per manufacturer's testing
  • Thread Direction & Size: Right Hand thread direction with a size of 5/16"-18 designed for compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products