Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK

  • Mfr # N01200.031.0100

  • Zoro # G0341236


product price:  $17.85
/pk 100, $0.18/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.031.0100
Zoro #
G0341236
UPC #
190735969120
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
5/16"-18
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.031.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of Grade 5 steel with a zinc plating finish, this screw is designed to potentially improve durability and resistance to corrosion. It adheres to the ASME B18.2.1 dimensional standards, suggesting compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: The screw has a length of 1 inch, which may determine the depth at which it can be inserted into material for potential secure fastening.
  • Globally Sourced: Procured from international manufacturers to ensure diverse quality and price options.
  • Material Quality Standards: Adheres to SAE J429 standards indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: The product measures HRC19 on the Rockwell Hardness scale, suggesting potential hardness and resistance to penetration that could contribute towards its durability under varying conditions.
  • Tensile Strength: Rated with a tensile strength of up to 120,000 psi; this suggests that the product might resist significant pulling stress before failure occurs under certain circumstances. Its suitability for heavy-duty tasks is dependent on specific application circumstances.
  • Thread Direction & Style: Features right-hand thread direction intended for clockwise tightening while fully threaded style aims to provide comprehensive threading coverage along the screw's length; however secure fastening across different applications depends on individual usage scenarios."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.