4" FNPT Brass Ball Valve Inline

  • Mfr # 1PYT2

  • Zoro # G0347356


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PYT2
Zoro #
G0347356
UPC #
190735409862
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
7.52 in
Connection Size - Side 1
4 in
Handle Height
5.91 in
Handle Length
9.69 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Temp. Range
-40 Degrees to 350 Degrees F
Handle Material
PVC, Steel
Body Material
Brass
Stem Type
Blowout Resistant
Seat Material
PTFE
Stem Material
Brass
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Coefficient of Volume (Cv)
783.88
Vented Ball Valve
Non-Vented
Color - Valve Body
Brass
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
NPT
Vacuum Service Rating
29.9 in Hg
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Operating Temperature - Maximum
350 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.