1-1/4" FNPT SS Threaded Flange

  • Mfr # 4381001030

  • Zoro # G0347496


product price:  $61.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001030
Zoro #
G0347496
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Pipe Size (Fittings)
1-1/4"
Thread Size
1-1/4"
Nominal Pipe Size
1 1/4 in
Flange Outside Diameter
4 5/8 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Fittings Sub-Category
Flanges
Number of Holes
4
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASME B16.5, ASTM A182
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Flange
Max. Pressure
150 psi
Connection Surface
Raised Face
Class
Class 150
Color
Silver
Material Grade
304
Number of Bolt Holes
4
Maximum Operating Pressure
150 psi
Type
Class 150

Description

The ZORO SELECT - 4381001030 is a stainless steel flange designed to connect pipes, valves, pumps, and equipment through bolted joints. It is made from 304 Stainless Steel and suitable for use in pressure-tight pipe systems. This flange features a raised face connection surface and has female national pipe thread (FNPT) ends. It complies with ANSI B16.5 and ASTM A182 standards, supports a nominal pipe size of 1 1/4 inches, and is rated for Class 150 pressure, with a maximum operating pressure of 150 psi. The operating temperature range extends from -60 Degrees to 450 Degrees F. Key Features:

  • Material: 304 Stainless Steel
  • Type: Flange with raised face connection surface
  • Connection: Female NPT (FNPT)
  • Nominal Pipe Size: 1 1/4 in
  • Flange Outside Diameter: 4 5/8 in
  • Pressure Rating: Class 150 (Maximum Operating Pressure: 150 psi)
  • Number of Bolt Holes: 4
  • Standards: ANSI B16.5; ASTM A182
  • Temperature Range: -60 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.