3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A

  • Mfr # BULK-RS-N60-226

  • Zoro # G0350524


product price:  $8.39
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60-226
Zoro #
G0350524
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Width
12"
Thickness
3/32"
Length
24"
Overall Width
12 in
Overall Thickness
0.09375 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Standard
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Type
Commercial Grade
Thickness Tolerance
+/-0.013 in
Oil Resistance
Good
Density
1.5 g/cc
Shape
Sheet
Compression Set
33 %
Abrasion Resistance
Good
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Texture
Smooth
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Water Resistance
Good
Weather Resistance
Excellent

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.