1/4" FNPT x MNPT Brass Mini Ball Valve Inline

  • Mfr # G-MMFP-25

  • Zoro # G0351596


product price:  $8.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-MMFP-25
Zoro #
G0351596
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
0.7 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Handle Type
Lever
Temp. Range
-35 Degrees to 300 Degrees F
Body Material
Brass
Stem Material
Brass
Ball Valve Product Group
Manual
Handle Material
Chrome-Plated Carbon Steel
Stem Type
Blowout Resistant
Max. Pressure
500 PSI CWP
Seat Material
PTFE
Standards
MSS SP-110
Seal Material
Nitrile
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Steam
150 PSI
Connection Type - Side 1
NPT
Color - Valve Handle
Chrome
Operating Temperature - Minimum
-35 Degrees F
Operating Temperature - Maximum
300 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.9 in Hg
Connection Type - Side 2
NPT
Connection Gender - Side 1
Male
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.