Steel Strapping, 20 mil, 3/4 In. W
Mfr # 2X2073
Zoro # G0354566
product price:Â $253.99
/eaKey Features
Width
3/4"
Thickness
0.020"
Length
2058 ft.
Breaking Strength
1750 lb.
Wind
MW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2X2073
Zoro #
G0354566
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Thickness
0.020"
Length
2058 ft.
Core Width
3 in
Core Size
16 in Dia
Mil Thickness
20
Strapping Width
3/4 in
Strapping Thickness
0.02 in
Strapping Length
2,058 ft
Core Diameter
16 in
Details
Item
Steel Strapping
Breaking Strength
1750 lb.
Wind
MW
Break Strength
1,750 lb
Material
Steel
Color
Black
ASTM Number
D3953
Carbon Level
Low Carbon
Heat Treated
No
Strapping Application
Standard Duty Steel
Rolls per Case
12 Rolls
Coil Weight
100 lb
AAR Approved
No
Strapping Wind
Oscillated
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1,750 lb, Strapping Length 2,058 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.