Blind Flange Blind Flange, 6" Pipe, Welded, Black Steel, Class 150

  • Mfr # FLCS1RFBL600

  • Zoro # G0356097


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
6"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLCS1RFBL600
Zoro #
G0356097
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
6"
Pipe Size - Pipe Fitting
6 in
Flange Outside Diameter
11 in
Flange Thickness
15/16 in
Nominal Pipe Size
6 in
Bolt Circle Diameter
7/8 in
Bolt Hole Diameter
3/4 in

Details

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Blind Flange
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi@450 Degrees F
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Blind Flange
Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Pipe Fitting Connection Type
Welded
Temp. Range
-29 Degrees to 425 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Finish/Coating
Anodized
Number of Bolt Holes
8
For Pipe Schedule
40
Color
Black
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
No Lead Content
Type
Class 150, Blind

Description

Flange, Raised, 6 in Nominal Pipe Size, Flanged x Blind, 11 in Flange Outside Diameter, 15/16 in Flange Thickness, 7 9/16 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.