Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Plug, Sq Tip, 2 Dia, 3L, 20GR, ZA/AO 61463614601

Grinding Plug, Sq Tip, 2 Dia, 3L, 20GR, ZA/AO (Discontinued)

  • Mfr # 61463614601
  • Zoro # G0364192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463614601
Zoro #
G0364192
UPC #
614636146010
Country of Origin
Unknown

Dimensions

Thickness
3"

Details

Item
Grinding Plug w/Square Tip
Abrasive Material
Zirconia Alumina
Max. RPM
18,145
Specification
AZ20-R
Maximum Operating Speed
18,145 RPM
Connector Type
Threaded Hole
Grit
20

Description

Grinding Plug w/Square Tip, Abrasive Material Zirconia Alumina, Connector Type Threaded Hole, Grit 20, Maximum Operating Speed 18,145 RPM, Specification AZ20-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.