Flat Washer, For Screw Size M2 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38130.020.0001

  • Zoro # G0364314


product price:  $1.69
/pk 100, $0.02/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M2
Outside Diameter
5 mm
Minimum Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38130.020.0001
Zoro #
G0364314
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M2
Outside Diameter
5 mm
Minimum Thickness
0.3 mm
Maximum Thickness
0.3 mm
Inside Diameter
2.2 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Vickers Hardness
140
Thickness Tolerance
+/-0.05mm
Type
Flat Washer
Pack Size
Small Pack
Dimensional Standards
DIN 125-1A
Material Grade/Class
Grade 5
Material Quality Standards
140 - 250 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Finish Zinc-Plated, For Screw Size M2, Inside Diameter 2.34 mm, Outside Diameter 5 mm, Maximum Thickness 0.35 mm, System of Measurement Metric, Minimum Thickness 0.25 mm, Material Quality Standards 140 - 250 HV, Pack Size Small Pack, Thickness Tolerance +/-0.05mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.