Sidewall/Ceiling Register, 10 in W x 10 in H Opening, White, Aluminum Four-Way, Surface Mount
Mfr # 4MJK9
Zoro # G0369537
product price:Â $22.69
/eaKey Features
Type
Four-Way Adjustable Curved Blade
Max. Duct Width (In.)
10
Max. Duct Height (In.)
10
Finish
White
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4MJK9
Zoro #
G0369537
UPC #
190735515778
Country of Origin
China
Dimensions
Max. Duct Width (In.)
10
Max. Duct Height (In.)
10
Overall Width (In.)
11.75
Overall Height (In.)
11.75
Manufacturers Warranty Length
1 yr.
Depth (In.)
1.04
Overall Height
11 3/4 in
Manufacturer Warranty Length
1 yr
Maximum Opening Height
10 in
Overall Depth
1 in
Maximum Opening Width
10 in
Overall Width
11 3/4 in
Description
Sidewall/Ceiling Register, Overall Depth 1 in, Overall Height 11 3/4 in, Overall Width 11 3/4 in, Maximum Opening Height 10 in, Maximum Opening Width 10 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Aluminum, Material Aluminum, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions Four-Way, Adjustable Blades Yes, Mounting Location Ceiling, Wall, Mounting Style Surface Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.