VS300, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Charcoal/Hi-Visibility Yellow Frame

  • Mfr # 11-19007-02

  • Zoro # G0370700


product price:  $16.15
/ea
Sold in multiples of 12 for $193.80

Key Features

Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-19007-02
Zoro #
G0370700
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Tpe
Foam Lined
No
Series
VS300
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Gender
Unisex
Includes
Polybag
ANSI Dust/Splash Rating
Not Rated
UV Protection
100% UVA/UVB/UVC
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Arm Color
Charcoal
Arm Tip Type
Straight
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Included
Arm Material
TPE, TPU
Adjustable Pieces
Temple
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
TPE
Nose Bridge Material
TPE
Visible Light Scale Protection
L0
Padding Location
Temples, Nose Bridge
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Flexible
Frame Features
Dielectric, Vented
Temple Adjustment Type
Ratcheting

Description

Reader Safety Glasses, Series VS300, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, TruShield(R), No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPE, TPU, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.