Standard Dowel Pin, 5/32 in Nominal Dia, 3/4 in L, Stainless Steel, 25 PK

  • Mfr # MS16555-636

  • Zoro # G0371996


product price:  $23.15
/pk 25, $0.93/ea

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.1563 in
Nominal Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS16555-636
Zoro #
G0371996
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.1563 in
Nominal Diameter
5/32 in
Shank Length
3/4 in
Length Tolerance
+/-0.010 in
Overall Length
3/4"
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36-42
Meets
MS16555, ASTM A380
End Type
Chamfered
Double Shear Strength
2,800 lb
Manufacturer Location
Made in USA*

Description

Dowel Pin,SS,0.1563in dia,0.75in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 5/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 2,800 lb, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.