Wedge Lock Washer, For Screw Size 1-3/8 in 316 Stainless Steel, Plain Finish, 25 PK

  • Mfr # 2732

  • Zoro # G0372696


product price:  $958.99
/pk 25, $38.36/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.27 in
Maximum Thickness
0.27 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2732
Zoro #
G0372696
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.17 in
Minimum Thickness
0.27 in
Maximum Thickness
0.27 in
Inside Diameter
1.47 in
Assembly Thickness
17/64 in
Outside Diameter - Maximum
2 11/64 in
Inside Diameter - Maximum
1 15/32 in
Outside Diameter - Minimum
2 11/64 in
Minimum Inside Diameter
1 15/32 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.02 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Bolt Compatibility
316
Assembly Thickness Tolerance
+/-0.02 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Hardness
52 HRC
Reusable
Reusable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 3/8", Inside Dia. 1.470", Outside Dia. 2.170", Thickness 0.270", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.