Chain, Dbl, SS, Sz No 3,100 Lb Load, 100 Ft

  • Mfr # 2ZDJ6

  • Zoro # G0373773


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
100 lb
Finish
Plain
For Lifting
No
Trade Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZDJ6
Zoro #
G0373773
UPC #
190735941669
Country of Origin
China

Dimensions

Trade Size
3 in
Length
100 ft
Material Thickness
5/64 in
Overall Length
100 ft
Link Inside Length
1 1/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
100 lb
Finish
Plain
For Lifting
No
Chain Link Style
Double Loop
Welding Type
Weldless
Material
304 Stainless steel
Links per Foot
11
Includes Hook
No Hook Included
Minimum Operating Temperature
23 Degrees F
Link Type
Double Loop
Lifting Capability
Not for Lifting
Maximum Operating Temperature
113 Degrees F
Weight per Foot
0.06 lb

Description

Double Loop Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 100 lb, Trade Size 3 in, Link Inside Length 1 1/8 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 11, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 5/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.