Welding Screen, Transparent Vinyl, 6 ft W., 4 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 538-4X6

  • Zoro # G0379425


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Protective Material
Transparent Vinyl
Width
6 ft
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538-4X6
Zoro #
G0379425
UPC #
690830538462
Country of Origin
China

Dimensions

Width
6 ft
Height
4 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Height
4 ft
Protective Width
6 ft
Overall Height
4 ft
Frame Tube Size
3/4 in
Screen Width
0.014 in
Panel Height
4 ft
Overall Width
6 ft
Screen Material Thickness
0.36 mm

Details

Item
Welding Screen
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Compliant
Material
Transparent Vinyl
Protective Color
Orange
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Screens
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Includes
Easy-Slide Connection
Frame Finish
Enamel
Screen Material Color
Orange
Grommet Location
Center
Includes Frame
Yes
Grommet Spacing
12 in
Number of Sides
4
Process
Spatter, UV Flash, Welding Sparks
Maximum Temperature
150 Degrees F
Screen Material Weight
13 oz/sq yd
Fastener Type
Grommets
Frame Material
Steel
Base Frame Type
Tube Frame
Resistance Properties
Abrasion Resistant, Rust Resistant
Opacity
Tinted Transparent
Screen Material
Vinyl

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.