Shop STEINER
See all product information
Create Account
Welding Blanket, Carbon Fiber, 6 ft. W., 6 ft. H., 16 oz/sq yd, 1,800 Degrees F Withstand Temp.
- Mfr # 316-6X6
- Zoro # G2756966
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Protective Material
Carbon Fiber
Thickness
0.150 in
Withstand Temp.
1,800 Degrees F
With Grommet / Without Grommet
Without Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316-6X6
- Zoro #
- G2756966
- UPC #
- 690830316664
- Country of Origin
- United States
Dimensions
- Width
- 6 ft.
- Height
- 6 ft.
- Thickness
- 0.150 in
- Protective Width
- 6 ft
- Protective Thickness
- 0.15 in
- Protective Height
- 6 ft
- Overall Width
- 6 ft
- Overall Length
- 6 ft
- Protective Material Thickness
- 0.15 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Lightweight, Not Recommended for Stress Relief, Soft and Flexible
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.15 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.