Storage Lid, HDPE, 6.25 in. H, Yellow

  • Mfr # 34400

  • Zoro # G0379587


product price:  $44.99
/ea

Key Features

Outside Dia. (In.)
5.75 in
Height (In.)
6.25 in
Type
Lid
Spout Length (In.)
9 in
Spout Outside Dia. (In.)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34400
Zoro #
G0379587
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.75 in
Height (In.)
6.25 in
Spout Length (In.)
9 in
Spout Outside Dia. (In.)
0.375 in
Length (In.)
5.75 in
Overall Height
11 1/2 in
Spout Length
9 in
Lid Outside Diameter
5.75 in
Overall Length
15 in
Spout Outside Diameter
1/2 in
Overall Width
3 in

Details

Item
Storage Lid
Color
Yellow
Type
Lid
For Use With
Lubricating Fluids
Material
Plastic
Includes
O-Ring
Product Type
Stretch Spout Lid
Resistance Properties
Spill Resistant
Spout Type
Rigid

Description

Storage Lid, Lid, HDPE, Yellow, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 9.0, Spout Outside Dia. (In.) 0.375, For Use With Lubricating Fluids, Includes O-Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.