Hex Bushing Hex Bushing, 4" x 2" Pipe, FNPT x MNPT, Malleable Iron, Class 125

  • Mfr # 0318908886

  • Zoro # G0383162


product price:  $47.75
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4" x 2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318908886
Zoro #
G0383162
UPC #
690291036163
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 2"
Pipe Size - Pipe Fitting
4 in x 2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
4" x 2"

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 125
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi @ 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
For Pipe Schedule
40
Includes Seal
No
Fitting Side A Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Color
Black

Description

Straight, Cast Iron, Class Class 125, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 2 in, Female, Threaded, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.