8" Cast Iron Wafer Double Disc Check Valve

  • Mfr # 8 71AHB3H

  • Zoro # G0383546


product price:  $1,382.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Fits Within ANSI Flanges
Connection
Fits Within ANSI Flanges
Body Material
Cast iron
Size
8"
Seat Material - Check Valves
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8 71AHB3H
Zoro #
G0383546
UPC #
098268354676
Country of Origin
United States

Dimensions

Pipe Size
8"
Size
8"
Length
11 in
Overall Height
11 in
Pipe or Tube Size - Check Valves
8 in
Width
3 3/4 in
Overall Length
11 in
Pipe or Tube Size
8 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in

Details

Connection Type
Fits Within ANSI Flanges
Connection
Fits Within ANSI Flanges
Body Material
Cast iron
Seat Material - Check Valves
Buna-N
Spring Material
316 Stainless Steel
Seal Material - Check Valves
Buna-N
Connection Type - Check Valves
Flanged Wafer x Flanged Wafer
Mechanism and Body Design
Inline Wafer
Standards
ANSI, API, FM, UL
Sub-Category
Iron
Item
Double Disc Check Valve
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
316 Stainless Steel
Item - Check Valves
Check Valve
Flow Design
Single
Mounting Position
Vertical Up or Horizontal
Max. Temp.
100 Degrees F
Seal Material
Buna N
Max. Pressure
200psi @ -20 Degrees F to 150 Degrees F, 150psi @ 353 Degrees F
Application - Valves
Process Piping
Seat Material
Buna-N
Max. Temp. - Valves
100 Degrees F
Material of Construction
cast iron
Body Material - Valves
Cast Iron
Max. Water Pressure
200 psi @ 150 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
Buna N
Type
Double Disc
Valve Body Style
Inline
Includes Counterweight
No Counterweight
For Media
Process Piping
Check Mechanism
Double Disc
Operating Temperature - Maximum
100 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Cast Iron
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Maximum Pressure - Steam
Not Rated
ANSI Flange Class
Class 125
Silent Check
Standard

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 8 in, Connection Type Flanged Wafer x Flanged Wafer, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel, Application - Valves Process Piping, Length 11 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.