Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Mtr, 3-Ph, 7.5 HP, 3500,230/460V, 213JM TCP71006

Pump Mtr, 3-Ph, 7.5 HP, 3500,230/460V, 213JM (Discontinued)

  • Mfr # TCP71006
  • Zoro # G0385147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP71006
Zoro #
G0385147
UPC #
786674001863
Country of Origin
China

Dimensions

Length Less Shaft
12-7/8"
Shaft Length
4-1/4"
Overall Length
17-1/8"
Shaft Dia.
7/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
7-1/2
RPM Range
3001-3600
Nameplate RPM
3500
Voltage
230/460
Frame
213Jm
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
3
Includes
Shaft Slinger
Ins. Class
F
Nominal Efficiency
88.5%
Duty
Continuous
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Shaft Rotation
CW/CCW
Full Load Amps
19.0/9.5
Motor Efficiency Group
Energy Efficient
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Motor Bearings
Ball
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JM Threaded
Voltage Compatibility
460, 230/460, 220-230/460
Motor Frame Material
Cast Iron
Frame Material
Cast Iron

Description

Close-Coupled Pump Motor, 7-1/2, 3500, 230/460, 213JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 19.0/9.5, Shaft Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 12 7/8 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 88.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.