Booster Pump, 2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage, 190 psi Max Pressure

  • Mfr # PB1914S201

  • Zoro # G0385491


product price:  $2,421.90
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1914S201
Zoro #
G0385491
UPC #
054757050696
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 1/2 in
Height
9 in
Overall Width
6.5 in
Compatible Discharge Pipe Size
3/4 in
Intake Size
3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
9 in
Compatible Intake Pipe Size
3/4 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
190 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Stages
14
Hz
60
GPM @ 10 PSI
27.6
Outlet
3/4" FNPT
GPM @ 80 PSI
22.6
Motor Enclosure
Open Dripproof (ODP)
Max. Pressure
190 psi
Housing Material
Stainless steel
HP
2
Inlet
3/4" FNPT
Frame
56J
Motor Ambient Temp. Rating
65 Degrees C
GPM @ 180 PSI
7.7
GPM @ 40 PSI
25.7
GPM @ 120 PSI
18.7
GPM @ 160 PSI
12.9
Bearing Type
Ball
Suction Lift
0 ft
Voltage
115/230
Phase
Single
Duty
Continuous
GPM @ 100 PSI
20.8
Impeller Material
Noryl
Max. Liquid Temp.
140 Degrees F
GPM @ 140 PSI
16.2
GPM @ 60 PSI
24.2
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Impeller Type
Closed
GPM @ 20 PSI
27
Motor Type
Capacitor-Start
Includes
Kit, Vertical Motor Cover
Flow Rate @ 160 psi
13 gpm
Suction Lift (Maximum)
0 ft
Pump Housing Material
Stainless Steel
Flow Rate @ 10 psi
27.6 gpm
Series
PB
Flow Rate @ 140 psi
16.2 gpm
Duty Cycle
Continuous
Thermal Overload Protection
Yes
Standards
CSAus Certified
Maximum Media Temperature
140 Degrees F
Flow Rate @ 40 psi
25.7 gpm
Nameplate Voltage
115/230V AC
Minimum Flow Rate
1.5 gpm
Compatible with Media Type
Clear Water Only
Flow Rate @ 80 psi
22.6 gpm
Intake Type
NPT
Motor Frame Designation
56J
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 60 psi
24.2 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 20 psi
27 gpm
Flow Rate @ 180 psi
7.7 gpm
Flow Rate @ 100 psi
20.8 gpm
Flow Rate @ 90 psi
33 gpm
Flow Rate @ 15 psi
25 gpm
Flow Rate @ 30 psi
26 gpm
Number of Stages
14
Motor Ambient Temperature (Minimum)
65 Degrees F
Pressure Boost (Maximum)
216 psi
Maximum Flow Rate
41.5 gpm
Shut Off Pressure (Maximum)
190 psi
Priming
Manual
Mounting Orientation
Horizontal
Flow Rate @ 50 psi
25 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Impeller Design
Closed
Flow Rate @ 70 psi
27.5 gpm
Frequency
60 Hz
Maximum RPM
3,450 RPM
For Use With Potable Systems
Yes
Flow Rate @ 120 psi
18.7 gpm
Discharge Type
NPT
Horsepower
2 hp
For Media Type
Clear Water
Motor Ambient Temperature - Maximum
149 Degrees F
Best Efficiency Head
242 ft
Media Temperature - Minimum
34 Degrees F
Inlet Standard
NPT
Pressure Boost - Maximum
216 psi
Application
Boosting
Thermal Protection
Auto
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate - Maximum
42 gpm
Pump Technology
Centrifugal
Power Source
Corded Electric
Media Temperature - Maximum
140 Degrees F
Inlet Gender
Female
Pump Casing Material
Stainless Steel
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Minimum
32 Degrees F
Installation
Floor Standing
Shut Off Pressure - Maximum
190 psi
Feet of Head - Maximum
435 ft
Full Load Current
7.4/3.7 A
Electrical Connection Type
Hardwired
Discharge Gender
Female
Best Efficiency Flow
19 gpm
Motor Design
Capacitor-Start
Suction Lift - Maximum
0 ft
Case Pressure - Maximum
300 psi
Motor Enclosure Design
Open Drip Proof
Discharge Standard
NPT
Flow Rate - Minimum
2 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 27.6 gpm, Flow Rate @ 20 psi 27 gpm, Flow Rate @ 30 psi 26 gpm, Flow Rate @ 40 psi 25.7 gpm, Flow Rate @ 50 psi 25 gpm, Flow Rate @ 60 psi 24.2 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 22.6 gpm, Flow Rate @ 90 psi 33 gpm, Flow Rate @ 100 psi 20.8 gpm, Flow Rate @ 120 psi 18.7 gpm, Shut Off Pressure (Maximum) 190 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.