Round Point Shovel, 14 ga Not Applicable Blade, Steel Blade, Standard Step, 48 in L Natural

  • Mfr # 1WG31

  • Zoro # G0389216


product price:  $29.69
/ea

Key Features

Handle Length
48 in
Handle Material
Wood
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1WG31
Zoro #
G0389216
UPC #
190735758397
Country of Origin
Multiple

Dimensions

Handle Length
48 in
Blade Width
8-1/2 in
Blade Length
11-1/2 in
Overall Length
59-1/2 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Natural
Item
Round Point Shovel
Blade Type
Round Point
Corrosion Resistant
No
Product Type
Standard Shovel
ESD Safe
No
Socket Type
Standard
Non-Sparking
No
Detachable Handle
No
Blade Color
Black

Description

Round Point Shovel, Product Type Standard Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/2 in, Blade Size Not Applicable, Blade Width 8 1/2 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.