Shop ANTEGO
See all product information
Create Account
11x6.00-5 Tire wheel Assy to perfectly replace Ariens/Gravely 07101105. Fits on Ikon XL ZT
- Mfr # A5300610810804116005
- Zoro # G716020764
product price:Â
$
44.85
/ea
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Width
3 in
Hub Color
Gray
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5300610810804116005
- Zoro #
- G716020764
- UPC #
- 810173181006
- Country of Origin
- China
Dimensions
- Tire Size
- 11 x 6-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 3 in
- Wheel Diameter
- 11 in
- Tread Depth
- 0.75 IN
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Gray
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.8 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
- 4 Ply, Tubeless, Non-directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.