2" FNPT Bronze Swing Check Valve

  • Mfr # 509 2

  • Zoro # G0390117


product price:  $195.49
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Max. Temp.
406 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509 2
Zoro #
G0390117
UPC #
697988580862
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2 in
Size
2"
Length
4 3/4 in
Overall Length
4.75 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
2 13/16 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Max. Temp.
406 Degrees F
Material of Construction
Bronze
Seal Material
Bronze
Flow - Valves
131 gpm
Sub-Category
Bronze
Full Flow - Valves
Yes
Min. Temp. - Valves
-20 Degrees F
Mounting Position
Vertical or Horizontal
Flow Design
Single
Standards
ASTM B16, ASTM B62
Cap to Inlet Center
2 13/16 in
Max. Pressure
125 psi SWP - 200 psi WOG
Cracking Pressure
0.5 psi
Max. Water Pressure
200 psi
Item
Swing Check Valve
Max. Steam Pressure - Valves
125 psi WSP
Seal Material - Check Valves
Bronze
Body Material - Valves
Bronze
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Mechanism and Body Design
Inline Swing
Max. Steam Pressure
125 psi WSP
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
Bronze
Item - Check Valves
Check Valve
Max. Temp. - Valves
406 Degrees F
Application - Valves
General Purpose
Seat Material
Bronze
Flow
131 gpm
Mounting Orientation
Horizontal
Seal
Brass
Type
Swing
For Media
Gas, Oil, Steam, Water
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Check Mechanism Material
Bronze
Silent Check
Standard
Coefficient of Volume (Cv)
131
Connection Gender - Side 1
Female
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
200 psi
Connection Gender - Side 2
Female
Valve Series
509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 131 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.