Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, Crimp Termination Only
Mfr # MH18-10R/LX
Zoro # G0391666
product price:Â $36.35
/pk 25, $1.45/eaKey Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MH18-10R/LX
Zoro #
G0391666
UPC #
00051128589144
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.31 in
Overall Length
1 in
Connection Width
0.19 in
Tongue Width
0.31 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
22 to 18 AWG
Connection Material
Copper
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Terminal Type
Standard
Connection Type
Crimp
Seam
Brazed
Seam Style
Brazed
Description
Ring Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Material Copper, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.