Line Voltage Mechanical Thermostat, Cool Only, -29 to 140F, Concealed Dial, 120 to 240V AC, 1C

  • Mfr # 16 09 101S1

  • Zoro # G0395202


product price:  $75.29
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Solenoid Refrigerant Valve, Zoning Systems
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16 09 101S1
Zoro #
G0395202
UPC #
786710004063
Country of Origin
Mexico

Dimensions

Capillary Length
60 in
Sensing Bulb Dia.
3/8 in
Overall Height
5-3/8 in
Overall Width
2-3/8 in
Bulb Length
5 1/4 in
Overall Depth
2-5/8 in

Details

Compatible System Type
Solenoid Refrigerant Valve, Zoning Systems
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
-29 to 140 Degrees F
Control Type
Concealed Dial
Voltage
120 to 240V AC
Item
Line Voltage Mechanical Thermostat
Number of Switches
1
Contact Rating Resistive @ 120V
25 A
For Use With
Refrigeration Applications Where Remote Control is Desired
Inductive Amps @ 120V
16 A
Locked Rotor Amps @ 240V
22.2 A
Includes
Bulb Mounting Clip, Remote Sensing Bulb
Agency Compliance
Meets Article 547 of National Electrical Code
Contact Rating Resistive @ 240V
22 A
Enclosure Type
Dustproof
Inductive Amps @ 240V
8 A
Locked Rotor Amps @ 120V
44.5 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Thermostat Type
Indoor Single-Stage Controls
Standards
CSA Certified, UL Listed
Full Load Amps @ 240V AC
8 A
Changeover Type
Manual
Temperature Differential
3.5 to 40 Degrees F
Full Load Amps @ 120V AC
16 A
Differential Type
Adjustable
Contact Rating
120V AC, 240V AC
Maximum Control Temperature
90 Degrees F
Electrical Connection Type
Hardwired
Maximum Operating Temperature
140 Degrees F
Enclosure NEMA Rating
1
Sensor Location
Remote
Temperature Scale
Fahrenheit/Celsius
Number of Poles
1
Enclosure Color
Gray
Minimum Operating Temperature
-29 Degrees F
Minimum Control Temperature
-30 Degrees F
Housing Material
Steel

Description

Line Voltage Mechanical Thermostat, Thermostat Switch Type SPST, Thermostat Control Range -30 Degrees to 90 Degrees F, Thermostat Voltage 120 to 240VAC, Full Load Amps @ 240VAC 4.9A, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close on Rise, Number of Switches 1, Sensor Type -, Color Gray, Enclosure Type Dustproof NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.