Adjustable Relief Valve, 3/4 x 1/2 In

  • Mfr # 3/4 LF 530-C STD

  • Zoro # G0395281


product price:  $141.11
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1/2"
Body Material
Lead-Free Brass
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF 530-C STD
Zoro #
G0395281
UPC #
098268524444
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1/2"
Overall Length
1 5/8 in
Overall Height
3 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in

Details

Body Material
Lead-Free Brass
Item
Calibrated Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Air Systems
Temp. Range
0 Degrees to 180 Degrees F
Test Lever
Test Lever Not Included
Seat Material
Buna-N
Spring Material
Stainless Steel
Standards
Buy American Act (BAA)
Factory Set Pressure
175 psi
Disc Material
Buna-N
Pressure Range
50 to 175 psi
Type
Calibrated
Product Type
Pressure Relief Valve
Pilot Adjustment - Minimum
100 psi
For Media
Air, Oil, Water
Outlet Connection Gender
Female
Operating Pressure - Maximum
175 psi
Operating Temperature - Minimum
0 Degrees F
Pilot Adjustment - Maximum
300 psi
Operating Pressure - Minimum
50 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Male

Description

Calibrated Adjustable Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1/2 in, Factory Set Pressure 150 psi, Pressure Range 50 to 175 psi, Not Applicable BtuH, Disc Material Buna N, Overall Height 3 in, Application Air Systems, Overall Length 1 5/8 in, Seat Material Buna-N, Spring Material Stainless Steel, Temp. Range 0 Degrees to 180 Degrees F, Test Lever Test Lever Not Included, Standards Buy American Act (BAA)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.