Grommet, Slotted, Inside Dia 1/2 In, PK25

  • Mfr # 774113

  • Zoro # G0399752


product price:  $6.59
/pk 25, $0.26/ea

Key Features

Grommet Style
Style 1
Inside Dia.
1/2"
Outside Dia.
55/64"
Color
Black
Slot Width
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774113
Zoro #
G0399752
UPC #
783250641789
Country of Origin
China

Dimensions

Inside Dia.
1/2"
Outside Dia.
55/64"
Slot Width
1/16"
Overall Thickness (C)
1/4 in
Inside Dia. (A)
1/2 in
Outside Dia. (B)
55/64 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
11/16 in
Groove Diameter
0.69 in
Groove Width
0.06 in
Outside Diameter
0.86 in
Inside Diameter
0.5 in
Overall Thickness
0.25 in

Details

Grommet Style
Style 1
Color
Black
Item
Grommet
Rubber Color
Black
Application
General Purpose
Rubber Material
PVC
Material
PVC
Durometer
60A
Rubber Grommet Style
Style 1
Resistance Properties
Abrasion Resistant
Product Type
Grommet
For Use With
Auto Firewalls, Electrical Boxes, Sheet Metal
Shape
Round
Hardness
60A
Product Count
25
Finish
Rubber Coated

Description

Grommet, Outside Dia. (In.) 55/64, Inside Dia. (In.) 1/2, PVC, Rubber Coated, For Use With Auto Firewalls, Electrical Boxes, Sheet Metal, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.