Gate Valve, Class 150, 1 In.

  • Mfr # 1150 1"

  • Zoro # G0400172


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
Bronze
Handle Material
Malleable Iron
Valve Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150 1"
Zoro #
G0400172
UPC #
697988625358
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe Size - Valves
1"
Inlet to Outlet Length
2 9/16 in
Overall Length
2.56 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Height
7.06 in
Handle Diameter
2.75 in
Connection Size - Side 2
1 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Handle Material
Malleable Iron
Valve Stem Type
Rising
Top of Handle to Inlet Center
7 1/16 in
Body Material - Valves
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Bonnet Style
Screw-In
Standards
MSS-SP-80
Max. Cold Working Pressure - CWP
300 psi
Wedge Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
Max. Water Pressure - CWP
300 psi
Valve Class
Class 150
Stem Material
Bronze
Handle Type
Wheel
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
54
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Wedge Style
Solid
Operating Temperature - Maximum
406 Degrees F
Bonnet Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
NPT
For Media
Gas, Oil, Water

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 54, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.