This item is Discontinued.

Omron General Purpose Limit Switch, SPDT, Actuator Location: Side WLGCA2TS

General Purpose Limit Switch, SPDT, Actuator Location: Side (Discontinued)

  • Mfr # WLGCA2TS
  • Zoro # G0400565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLGCA2TS
Zoro #
G0400565
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.92"
Roller Width
0.28 in
Depth
2.32"
Actuator Length
1.5 in
Width
1.57"
Arm Width
0.63 in
Roller Dia.
0.69 in
Actuator Length - Limit Switch
1.50 in
Roller Diameter
0.69 in
Arm Length - Maximum
1.5 in

Details

Item
Limit Switch
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
Body Material
Aluminum
Operating Force
13.3N-m
Movement
CW/CCW
Actuator Location
Side
Arm Material
Aluminum
Contact Form
SPDT
Operating Temp. Range
14 Degrees to 176 Degrees F
IP Rating
IP67
Actuator Style
Rotary Lever Arm
Amps
10
NEMA Rating
3, 4, 13
Travel
Total Travel 45 Degrees
Wiring Entry
G1/2
Roller Material
Stainless Steel
Series
WL
Standards
CE, CSA, UL Listed
Number of Poles
1
Voltage Rating
480VAC
Electrical Connection
Screw Terminals
NEMA Enclosure Rating
13, 3, 4
Directional Movement
CCW/CW
Operating Temperature - Minimum
14 Degrees F
Operating Torque - Maximum
13.3 N-m
Operating Temperature - Maximum
176 Degrees F
Total Travel
45 Degrees

Description

Limit Switch, Actuator Location - Limit Switch Side, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.50 in, NEMA Rating 3, 4, 13, Electrical Connection Screw Terminals, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.