90 Degree Reducing Elbow 90 Degree Reducing Elbow, 1" x 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P447

  • Zoro # G0401852


product price:  $4.19
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P447
Zoro #
G0401852
UPC #
190735906781
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1" x 3/4"
Pipe Size - Pipe Fitting
1 in x 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
1" x 3/4"

Details

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Reducing Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Reducing Elbow
Saturated Steam Pressure
150 PSI
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Color
Black

Description

90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, 1 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.