Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CPV8
Zoro #
G0403934
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Pipe Length
6 ft.
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.140 in
Outside Dia.
1.660 in
Pipe Size (Nominal)
1-1/4"
Details
Pipe Connection Type
Threaded On One End
Material - Pipe
Black Steel
Max. Pressure
300 psi @ 550 Degrees F
Item
Black Pipe
Standards
ASTM A-53-A, API-5L A, ASTM A733
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Max. Steam Pressure
150 psi
Schedule
80
Description
Black Pipe, Schedule 80, Standards ASTM A-53-A, API-5L A, ASTM A733, Wall Thickness 0.140 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.