Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, Compact, Brass, FKM

  • Mfr # U8256B045V

  • Zoro # G0405815


product price:  $86.69
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U8256B045V
Zoro #
G0405815
UPC #
094706064091
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Center Line Pipe Center Size
2 in
Overall Width
13/16 in
Overall Height
2-1/4 in
Overall Length
1-5/8 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Compact
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
63 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
18 in Leads
Coil Insulation Class
F
Valve Design
2-Way/2-Position
IP Rating
IP67
Coil Enclosure
Open Frame
Application
Bottling Lines, Heating Equipment, Kitchen Equipment, Laundry
Standards
CSA, NSF, UL Listed
Includes Seal
Yes
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4, 4X
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Environmental Rating
Indoor
Wattage
6.3 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
60 Hz
Response Time
20 msec
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
63 psi
Operating Pressure Differential Light Oil - Maximum
63 psi
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
63 psi
Coefficient of Volume (Cv)
0.19

Description

The ASCO U8256B045V is a 2-way, 2-position compact solenoid valve constructed with a brass body and an FKM seal. It operates as a normally closed, direct acting valve designed to control the flow of air, inert gases, light oil, and water. The valve is rated for installation in equipment handling air, inert gas, light oil, and water within a differential pressure range of 0 to 63 psi and a maximum fluid temperature of 180°F. It includes the coil required for actuation and is rated for indoor use with an IP66 rating and NEMA 4, 4X enclosure, allowing for both horizontal and vertical mounting orientations.

Key Features:

  • Nominal Pipe Size: 1/8 in with 2 in center line pipe spacing
  • Orifice Diameter: 1/8 in
  • Operating Pressure Differential: 0 to 63 psi for Air, Inert Gas, Light Oil, and Water
  • Maximum Fluid Temperature: 180°F
  • Voltage and Frequency: 120V AC at 60 Hz
  • Wattage: 6.3 W coil power consumption
  • Coil Enclosure: Open Frame with Class F insulation
  • Electrical Connections: 18 in leads
  • Response Time: 20 milliseconds
  • Inlet/Outlet Connection Type: NPTF with NPT thread type
  • Dimensions: Overall length 1-5/8 in; height 2-1/4 in; width 13/16 in
  • Includes Seals and Coil
  • Standards: CSA, NSF, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.