304 Stainless Steel 1 in FNPT 90° Elbow, Class 3000

  • Mfr # 2UA59

  • Zoro # G0408432


product price:  $55.15
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UA59
Zoro #
G0408432
UPC #
190735906828
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Elbows
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 3000
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
Material Grade
304

Description

The ZORO SELECT - 2UA59 is a 90 Degree Elbow stainless steel pipe fitting constructed from 304 stainless steel. It connects two 1-inch pipes at a right angle (90°) with female NPT threaded connections on both ends, sized 11 1/2 threads per inch. Constructed from 304 stainless steel and rated for the maximum pressures specified (3000 psi at 100°F; 2500 psi steam at 350°F) per ASME B16.11. The fitting meets industry standards including ASTM A182 for material, ANSI/ASME B1.20.1 for threads, and ASME B16.11 for pressure ratings. Key Features:

  • Material: 304 Stainless Steel
  • Configuration: 90 Degree Elbow with female NPT threaded ends on both sides
  • Nominal Pipe Size: 1 inch for both connection ends
  • Thread Size: 11 1/2 threads per inch, female NPT
  • Pressure Rating: Class 3000 (3000 psi @ 100°F maximum pressure)
  • Steam Pressure Rating: 2500 psi @ 350°F
  • Standards: ASTM A182 (material), ANSI/ASME B1.20.1 (threads), ASME B16.11 (pressure class)
  • No pre-applied thread sealant or included seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.