Slotted Washer, For Screw Size 1/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9421SS

  • Zoro # G0408764


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Flat Washer Type
Slotted Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.25 in
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z9421SS
Zoro #
G0408764
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
1 in
Minimum Thickness
0.25 in
Maximum Thickness
1/4 in
Inside Diameter
9/32 in
Slot Width
9/32 in
Slot Depth
5/8 in

Details

Flat Washer Type
Slotted Flat Washer
Item
Slotted Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Type
Easy On Slotted
Thickness Tolerance
+/-0.010 in
Washer Material Grade
18-8
For Use With
Screws and Studs
Rockwell Hardness
B70
Material Grade/Class
18-8
Dimensional Standards
AMPG 2003 SLT.01
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Slotted ID
Material Quality Standards
ASTM A582

Description

Slotted Flat Washer, Flat Washer Type Slotted Flat Washer, Dimensional Standards AMPG 2003 SLT.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thickness Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.