Flat Washer, For Screw Size M10 , Stainless Steel Plain Finish, 100 PK

  • Mfr # M51532.100.0001

  • Zoro # G0408987


product price:  $30.59
/pk 100, $0.31/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
25 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51532.100.0001
Zoro #
G0408987
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
25 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
10.50 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 7349
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Dimensional Standards
DIN 7349
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Quality Standards
A2
Washer Type
Extra Thick

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 25 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Material Quality Standards A2, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.