1/2 in Ball Valve, Stainless Steel, FNPT, Inline

  • Mfr # 7610327A

  • Zoro # G0410767


product price:  $69.69
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610327A
Zoro #
G0410767
UPC #
670750265020
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.23 in
Handle Height
1.79 in
Connection Size - Side 1
1/2 in
Handle Length
3.85 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
SS Latch Lock
Handle Material
Stainless Steel
Handle Type
Lever
Seat Material
PTFE
Stem Material
316 Stainless Steel
Temp. Range
-50 Degrees to 450 Degrees F
Compliance
ISO 9001
Standards
American Iron and Steel (AIS), Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality CF8M (1.4408)
Max. Pressure
2,000 PSI CWP
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Seal Material
PTFE
Valve Design
2-Piece
Type
Two Piece
Pipe Schedule Compatibility
Schedule 40
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-50 Degrees F
Connection Gender - Side 2
Female
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
15
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Handle - Locking
Locking
Color - Valve Handle
Yellow
Color - Valve Body
Silver
Included Mounting
Actuator Mounting Pad
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
450 Degrees F
Valve Series
76

Description

Apollo Valves 76-100 Series is a threaded, 2-piece design, standard port, stainless steel ball valve.


•Investment Cast Components
•Reinforced Seats
•Mounting pad for easy actuator mounting
•Blowout-proof stem design
•Adjustable packing gland
•Stainless Steel Lever and Nut
•Meets NACE MR0175 (2000) & MR0103 (2012)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.