1/4"-20 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # LHSIA0250037USA-100BX

  • Zoro # G0411731


product price:  $27.29
/pk 100, $0.27/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
1/4"-20
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHSIA0250037USA-100BX
Zoro #
G0411731
UPC #
096653460155
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
3/8 in
Drive Size
1/8 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Thread Length
3/8 in
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Head Diameter
0.375 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in
Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C38
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Class
3A
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Thread Fit
3A
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Min. Tensile Strength
180,000 psi
Screw Head Type
Low
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products