Zoro Homepage
This item is Discontinued.
Pneumadyne Elbow, 90D Fixed Male, 3/8 x 1/8 In, 303 SS ELB80-1/8-303-5

Elbow, 90D Fixed Male, 3/8 x 1/8 In, 303 SS (Discontinued)

  • Mfr # ELB80-1/8-303-5
  • Zoro # G0412763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB80-1/8-303-5
Zoro #
G0412763
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
5/8 in
Pipe Size (Fittings)
1/8"
Tube Inside Dia.
3/8 in

Details

Item
Elbow, 90 Degrees Fixed Male
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Color
Silver
Temp. Range
-20 Degrees to 160 Degrees F
Max. Pressure
-28 in Hg Vac to 125 psi
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT

Description

Elbow, 90 Degrees Fixed Male, Specific Fitting Shape 90 Degrees Elbow, Color Silver, Hex Size 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.