Globe Valve, Class 125, 1 In.

  • Mfr # 502 1

  • Zoro # G0413874


product price:  $105.21
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502 1
Zoro #
G0413874
UPC #
697988580558
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
2 15/16 in
Handle Diameter
2.75 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Height
4.38 in
Connection Size - Side 2
1 in
Overall Length
2.94 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Bonnet Style
Screw-In
Item
Globe Valve
Body Material
Bronze
Max. Steam Pressure - Valves
125 psi WSP
Seal Material
Bronze
Standards
ASTM B505, ASTM B62, MSS SP-80
Wedge Material
Bronze
Max. Fluid Pressure - Valves
200 psi
Stem Material
Brass
Handle Type
Wheel
Handle Material
Iron
Top of Handle to Inlet Center - Valves
3 3/8 in
Max. Air Pressure
Not Rated
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Coefficient of Volume (Cv)
11.1
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Bonnet Material
Bronze
Connection Gender - Side 1
Female
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Globe Valve Type
Z-Body
Seat Material
Bronze
Disc Material
Bronze
Valve Series
502

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 15/16 in, Top of Handle to Inlet Center - Valves 3 3/8 in, Valve Class Class 125, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.