2" Sweat Brass Ball Valve Inline

  • Mfr # 94A20801

  • Zoro # G0414732


product price:  $71.59
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94A20801
Zoro #
G0414732
UPC #
670750823916
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.38 in
Handle Length
6.3 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Height
3.49 in
Connection Size - Side 2
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Sweat x Sweat
Item
Ball Valve
Compliance
MSS SP-110
Handle Type
Lever
Seat Material
PTFE
Stem Material
Brass
Body Material
Brass
Handle Material
PVC, Steel
Standards
CSA, FM
Max. Pressure
600 PSI CWP
Features
General Purpose
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Temp. Range
0 Degrees to 400 Degrees F
Seal Material
EPDM
Type
Two Piece
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Color - Valve Handle
Yellow
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
0
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.