Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMS161208N4
Zoro #
G0415423
UPC #
639889840393
Country of Origin
Unknown
Dimensions
Width
12.00 in
Height
16.00 in
Usable Opening Depth
6.91 in
Depth
8.00 in
Details
Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Natural
Finish
Brushed
Mounting
Wall
Metal Gauge
16
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
Concealed Hinge, Screwdriver Insert
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
Standards
cULus
Series
WMS
Gasket
Polyurethane
IP Rating
66
Material
304 Stainless Steel
NEMA Rating
4X, 12
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Natural, Depth 8.00 in, Enclosure Cover Features Concealed Hinge, Screwdriver Insert, Polyurethane Gasket, Height 16.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 6.91 in, Width 12.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.