1 in 304L Stainless Steel Socket Weld Coupling, Class 3000, Full Coupling

  • Mfr # 4307004268

  • Zoro # G0417697


product price:  $12.39
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Tube Size
1"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307004268
Zoro #
G0417697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Outside Dia.
1-13/16"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 11/16 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
1965 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Full Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Couplings
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
Socket
Material Grade
304
Fitting Side A Type
Socket
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Color
Silver
Fitting Side A Gender
Female

Description

The ZORO SELECT - 4307004268 is a full coupling stainless steel pipe fitting used to join two pipes or tubes of 1 inch nominal size in a straight line, creating a continuous flow path. Constructed from 304L stainless steel, this coupling features socket weld connections with female gender on both ends. It conforms to industry standards including ISO 9001:2008, ASTM A182, and ASME B16.11. The fitting is rated for use in systems with a maximum pressure of 2,570 psi at 100°F and maximum steam pressure of 1,965 psi at 350°F.

Key Features:

  • Material: 304L stainless steel
  • Type: Full coupling with socket weld connections on both ends
  • Nominal pipe size: 1 inch for both connections
  • Connection gender: Female on both sides
  • Pressure rating: conforms to Class 3000, rated for internal pressures up to 2,570 psi at 100°F
  • Maximum steam pressure: rated for steam pressures up to 1,965 psi at 350°F
  • Overall length: 1.5 inches
  • Outside diameter: 1-13/16 inches
  • Color: Silver
  • Standards: ISO 9001:2008, ASTM A182, ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.