Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket

  • Mfr # BFA1040SES

  • Zoro # G0417882


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Pipe Size
4 in
Connection Type
Socket x Socket
Required Hole Size
5-3/4"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BFA1040SES
Zoro #
G0417882
UPC #
610377089074
Country of Origin
United States

Dimensions

Pipe Size
4 in
Required Hole Size
5-3/4"
Length
5 3/4 in
Max. Wall Thickness
2.45"
Pipe Size (Fittings)
4"
Overall Length
5-3/4"
Pipe Size - Pipe Fitting
4"
Outside Connection Size
4 in
Maximum Wall Thickness
2 29/64 in
Inside Connection Size
4 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
Socket x Socket
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Gray
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Temp. Range
40 Degrees to 140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Socket x Socket
Pipe Fitting Material
PVC
Fitting Connection Type
Socket x Socket
For Tank Shape
Curved, Flat
Number of Bolt Holes
0
Maximum Operating Pressure
150 psi @ 70 Degrees F
Mount Type
Through-Wall
Maximum Operating Temperature
140 Degrees F
Fitting Material
PVC
Inside Connection Type
Socket
Outside Connection Type
Socket
Outside Connection Gender
Female
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Gender
Female
Minimum Operating Temperature
40 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 4 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.