1/4 in FNPT 316 Stainless Steel Threaded Union, Class 150

  • Mfr # 600U111N014

  • Zoro # G0418415


product price:  $6.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600U111N014
Zoro #
G0418415
UPC #
190735906972
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Hex Size
30.5 mm
Pipe Size
1/4"
Fitting Side A Outside Diameter
1/4 in
Fitting Side B Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
31 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Standards
ASME B1.20.1
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
Silver
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Class
Class 150
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Material Grade
316

Description

The ZORO SELECT 600U111N014 is a stainless steel pipe union designed to join two 1/4-inch nominal pipe size ends with female NPT threaded connections. This union is composed of 316 stainless steel and rated for pressure up to 300 psi within specified conditions. It offers a mechanical fitting solution that allows pipes to be connected or disconnected without rotating the pipes, facilitating maintenance or replacement. It is suitable for use with air, natural gas, non-potable water, oil, potable water, and steam within specified parameters and conforming to relevant standards. It complies with ANSI B1.20.1 standards and low-lead content regulations.

Key Features:

  • Material: 316 stainless steel providing corrosion resistance.
  • Connection Type: Female National Pipe Taper (FNPT) on both ends, with NPT threading of 18 threads per inch.
  • Nominal Pipe Size: 1/4 inch for both Side A and Side B connections.
  • Pressure Rating: Rated for pressure up to 300 psi within specified conditions and maximum steam pressure of 150 psi.
  • Includes three-piece construction (body, nut, and mating seat/gasket) for quick disassembly without rotating pipes.
  • Hex size of 30.5 mm for wrench engagement.
  • Overall length measures 31 mm.
  • Provides a pressure-tight seal for use in industrial piping systems within specified operation parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.