Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G073

  • Zoro # G0418521


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G073
Zoro #
G0418521
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
3-15/16 in
Center Line Pipe Center Size
3-3/8 in
Overall Length
1-15/16 in
Overall Width
1-11/16 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Water
Item
Solenoid Valve
Coil Insulation Class
F
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Valve Design
2-Way/2-Position
Body Material
Brass
IP Rating
IP66
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Ambient Temperature - Maximum
140 Degrees F
Response Time
1 sec
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Coefficient of Volume (Cv)
1.5
Thread Type
BSPP, NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Includes Coil
Yes
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Wattage
6.1 W

Description

The ASCO 8210G073 is a pilot-operated, 2-way/2-position normally closed solenoid valve designed to control the flow of air, inert gases, and water. It features a brass body and NBR seals, a 3/8 in orifice, and NPTF inlet and outlet connections. The valve provides automated and remote flow control for air, inert gases, and water within the specified operating ranges (5–150 psi for air/inert gas; 5–125 psi for water; fluid temperature up to 180°F; ambient temperature 14°F to 140°F; 120V AC supply). The valve includes the coil and seal required for installation.

Key Features:

  • Valve Type and Configuration: Pilot Operated, Normally Closed, 2-Way/2-Position design
  • Flow Capacity: Cv of 1.5 with a 3/8 in orifice diameter
  • Material: Brass body with NBR seals
  • Connection Type: Inlet and outlet threads are NPTF
  • Electrical: 120V AC, 6.1 W coil wattage, coil included, with 1/2 in conduit hub electrical connections
  • IP66 ingress protection; suitable for indoor and outdoor use
  • Operating Pressure: 5 to 150 psi differential for air/inert gas, 5 to 125 psi for water
  • Temperature Ratings: Fluid temperature up to 180°F; ambient temperature range from 14°F to 140°F
  • Mounting Orientation: Vertical installation recommended
  • Dimensions: Overall height 3-15/16 in, length 1-15/16 in, width 1-11/16 in
  • Response Time: Approximately 1 second
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.